Zoro Homepage

Black Draft Chair, White Frame

  • Mfr # HL-0001-1CWHITE-GG

  • Zoro # G7156875


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Adjustable
Swivel
Style
Drafting Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-0001-1CWHITE-GG
Zoro #
G7156875
UPC #
889142653240
Country of Origin
China

Details

Seat Material
Mesh
Color
Black Mesh/White Frame
Adjustable
Swivel
Style
Drafting Chair

Description

Discover a new way of office seating with an ergonomic drafting chair. With a rise in standing desks you need a compatible office chair to travel the distance with you. Enjoy the comforts of an ergonomic office chair in a taller frame to meet the needs of students and professionals working at above average desk heights. If you're seeking an office chair to work at above standard heights in environments such as banks, architectural firms, art studios and other creative spaces a mesh back drafting stool is your perfect match. This draft chair features a ventilated mesh back with lumbar support to keep you cool along with a convenient lever to adjust the seat height and lock the seat in place to prevent you from rocking. Turning the tilt tension adjustment knob increases or decreases the amount of force needed to rock or recline. From standing desks to drafting desks this ergonomic drafting chair with contoured padded swivel seat will provide you with the comfort that you need to suit your work environment. Let this tall task chair deliver comfort while you scratch items off your to-do list.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.