Black Folding Adirondack Chairs-Cream Cushions, 2PK

  • Mfr # 2-JJ-C14505-CSNCR-BLK-GG

  • Zoro # G106632249


product price:  $479.99
/pk 2, $240.00/ea
Free Shipping & Returns

Key Features

Overall Height
37
Capacity
350
Overall Length
34
Material
Fabric, Olefin, Polypropylene, Polystyrene
Color
Black/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-JJ-C14505-CSNCR-BLK-GG
Zoro #
G106632249
UPC #
196861045219
Country of Origin
China

Dimensions

Overall Height
37
Overall Length
34
Overall Width
30.25

Details

Capacity
350
Material
Fabric, Olefin, Polypropylene, Polystyrene
Color
Black/Cream

Description

Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs with cushions. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these loungers makes them easier to transport and also makes storage a breeze. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.