This item is Discontinued.

Flash Furniture Contemporary, 19" to 23" Height, Fixed, Black CH-CX0699H01-GG

Contemporary, 19" to 23" Height, Fixed, Black (Discontinued)

  • Mfr # CH-CX0699H01-GG
  • Zoro # G3610457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-CX0699H01-GG
Zoro #
G3610457
UPC #
889142011040
Country of Origin
China

Dimensions

Seat Height Range
19" to 23"
Overall Height
52"

Details

Office Chair Style
Contemporary
Arm Style
Fixed
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Black
Material
Foam, Vinyl
Frame Material
Plastic
Weight Capacity
250 lb.

Description

Black High Back Exec Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.