Black High Back Exec Chair, Seat Height Range: 18" to 21-1/2"

  • Mfr # BT-6191H-BK-GG

  • Zoro # G3610229


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Chair
Material
Fabric
Color
Black
Frame Material
Plastic
Office Chair Style
Contemporary Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-6191H-BK-GG
Zoro #
G3610229
UPC #
847254033978
Country of Origin
China

Dimensions

Overall Height
45-1/2"
Seat Height Range
18" to 21-1/2"

Details

Style
High Back Chair
Material
Fabric
Color
Black
Frame Material
Plastic
Office Chair Style
Contemporary Chair
Weight Capacity
250 lb.
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black

Description

Black High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.