This item is Discontinued.

Flash Furniture Sofa with Left Side Chaise, 61-1/2"L36"H, Track, ContemporarySeries BT-S8376-SFCHSE-BK-GG

Sofa with Left Side Chaise, 61-1/2"L36"H, Track, ContemporarySeries (Discontinued)

  • Mfr # BT-S8376-SFCHSE-BK-GG
  • Zoro # G7093373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-S8376-SFCHSE-BK-GG
Zoro #
G7093373
UPC #
889142892281
Country of Origin
China

Dimensions

Overall Height
36"
Overall Depth
61-1/2"
Width
95"

Details

Item
Sofa with Left Side Chaise
Arm Style
Track
Frame Material
Metal
Backrest
Loose Tufted Back Cushions
Color
Back, Seat: Black; Frame: Gray
Series
Contemporary
Material
Foam; Back, Seat: Leather/Faux Leather

Description

Black L-Shape Sectional Chaise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.