Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flash Furniture Black LeatherSoft Recliner & Ottoman w/ Wood Base BT-7615-BK-CURV-GG

Black LeatherSoft Recliner & Ottoman w/ Wood Base (Discontinued)

  • Mfr # BT-7615-BK-CURV-GG
  • Zoro # G3610588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-7615-BK-CURV-GG
Zoro #
G3610588
UPC #
847254015837
Country of Origin
China

Dimensions

Overall Depth
34" to 41"
Overall Height
41"

Details

Weight Capacity
250 lb.
Frame Material
Wood
Shape
Swivel
Item
Ottoman
Category Type
Recliner
Upholstery Color
Black
Color
Black

Description

Black Leather Recliner-Ottoman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.