
Black LeatherSoft Gaming Chair - Skate Wheels
Mfr # CH-00095-BK-RLB-GG
Zoro # G406016022
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Foam, Mesh, Plastic, Plywood, Polyurethane
Finish
Black Nylon
Length
26.25
Height
46.25
Width
24.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-00095-BK-RLB-GG
Zoro #
G406016022
UPC #
840196381374
Country of Origin
China
Dimensions
Length
26.25
Height
46.25
Width
24.75
Details
Color
Black
Material
Foam, Mesh, Plastic, Plywood, Polyurethane
Finish
Black Nylon
Capacity
250
Weight
34.7
Description
Great style combined with high customization make this ergonomic racing chair a must have to keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back LeatherSoft upholstered racing style game chair with upgraded, transparent, roller style ball-bearing wheels will outperform your couch with healthier benefits. LeatherSoft is leather and polyurethane for added Softness and Durability. The ergonomic design of this computer chair offers generous padding with a wing style back to cradle your torso. The padded arms provide a comfortable resting position while holding your controller and relieve pressure from your shoulders and neck. If you're playing on your computer and want to get closer to the action the arms flip backward to pull yourself underneath the desk without having to adjust the seat height. The tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.