Black LeatherSoft Guest Chair

  • Mfr # CH-197221X000-BK-GG

  • Zoro # G9497833


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded Arms
Seat Material
Leather
Back Color
Black
Back Material
Leather
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-197221X000-BK-GG
Zoro #
G9497833
UPC #
889142531135
Country of Origin
China

Details

Arm Style
Padded Arms
Seat Material
Leather
Back Color
Black
Back Material
Leather
Color
Black
Style
Guest Chair

Description

Make a great impression on visitors entering the front door of your lobby or office with this black guest chair that looks upscale but won't wreck the budget. This multi-purpose chair can be placed in any environment to provide comfortable seating to all visitors. The LeatherSoft material blends leather and polyurethane for soft yet durable seating that is easy on the eyes with supple tufting. Padded armrests make guests feel more comfortable while the metal frame stands up to day-to-day usage. Furnish your entire office building with these sleek looking side chairs, the waiting room, conference room and office. Providing exceptional value for today's modern office, our Fundamental Seating will afford you the opportunity to purchase office seating for your entire staff.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.