Black LeatherSoft Reception Chair w/Right Side Charging Bank, Includes 2 Outlets, 2USB, 1 USB-C

  • Mfr # BT-827U-1-BK-GG

  • Zoro # G316382866


product price: $535.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
30 in
Color
Black
Weight Capacity
300 lb
Overall Width
31 in
Seat Material
Foam, Leather/Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827U-1-BK-GG
Zoro #
G316382866
UPC #
196861199417
Country of Origin
China

Dimensions

Length
30 in
Overall Width
31 in

Details

Color
Black
Weight Capacity
300 lb
Seat Material
Foam, Leather/Faux Leather
Finish
Black Wood

Description

Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception chair with right side charging station. The modern appeal of this LeatherSoft upholstered chair will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This chair features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting chair holds up to 300 lbs. static weight. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the chair then attach the feet and insert the plug into an outlet. Keep your new waiting room chair looking showroom new with a damp cloth and water-based cleaner.


  • Commercial Guest and Reception Chair with Charging Station
  • Black LeatherSoft Upholstery with Double Line Stitching
  • Flared Armrests Relieve Neck and Shoulder Pressure
  • Plush Fixed Back and Seat Cushions
  • Right Side AC/USB/USB-C Charging Ports
  • Hardwood Frame Construction for longevity
  • Black Wooden Raised Block Feet
  • Remove Hardware, Feet, and Power Cord from Zippered Compartment Beneath the Seat
  • Wipe Clean with a Damp Cloth and Water Based Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.