Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LeatherSoft Reception Loveseat w/Right Side Charging Bank, Includes 2 Outlets, 2USB, 1 USB-C

  • Mfr # BT-827U-2-BK-GG

  • Zoro # G016382883


product price: $783.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Capacity
300 lb
Width
52.5 in
Material
Foam, Leather/Faux Leather
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827U-2-BK-GG
Zoro #
G016382883
UPC #
196861199424
Country of Origin
China

Dimensions

Width
52.5 in
Length
30 in

Details

Color
Black
Capacity
300 lb
Material
Foam, Leather/Faux Leather
Finish
Black Wood

Description

Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception loveseat with right side charging station. The modern appeal of this LeatherSoft upholstered loveseat will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This loveseat features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting loveseat holds up to 300 lbs. static weight per seat. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the loveseat then attach the feet and insert the plug into an outlet. Keep your new waiting room loveseat looking showroom new with a damp cloth and water-based cleaner.


  • Commercial Guest and Reception Loveseat with Charging Station
  • Black LeatherSoft Upholstery with Double Line Stitching
  • Flared Armrests Relieve Neck and Shoulder Pressure
  • Plush Fixed Back and Seat Cushions
  • Right Side AC/USB/USB-C Charging Ports
  • Hardwood Frame Construction for longevity
  • Black Wooden Raised Block Feet
  • Remove Hardware, Feet, and Power Cord from Zippered Compartment Beneath the Seat
  • Wipe Clean with a Damp Cloth and Water Based Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.