
Black LeatherSoft Recliner & Ottoman w/ Wood Base
Mfr # BT-7818-BK-GG
Zoro # G3610533
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Category Type
Recliner
Shape
Swivel
Overall Depth
32" to 40"
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-7818-BK-GG
Zoro #
G3610533
UPC #
847254015684
Country of Origin
China
Dimensions
Overall Depth
32" to 40"
Overall Height
41"
Details
Color
Black
Item
Ottoman
Category Type
Recliner
Shape
Swivel
Frame Material
Wood
Weight Capacity
250 lb.
Upholstery Color
Black
Description
Black Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.