Black LeatherSoft Recliner & Ottoman w/ Wood Base
Mfr # BT-7828-PILLOW-GG
Zoro # G3610621
product price:Â $616.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Swivel
Overall Depth
30" to 41"
Overall Height
43-1/2"
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-7828-PILLOW-GG
Zoro #
G3610621
UPC #
847254015875
Country of Origin
China
Dimensions
Overall Depth
30" to 41"
Overall Height
43-1/2"
Details
Color
Black
Item
Ottoman
Shape
Swivel
Frame Material
Wood
Category Type
Recliner
Weight Capacity
250 lb.
Upholstery Color
Black
Description
Black Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.