Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Mesh Mid-Back Task Chair with Roller Wheels

  • Mfr # BL-X-5M-WH-BK-RLB-GG

  • Zoro # G506015987


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Mesh, Metal, Plastic, Plywood
Length
25.5
Height
41.25
Width
24.5
Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-X-5M-WH-BK-RLB-GG
Zoro #
G506015987
UPC #
840196381312
Country of Origin
China

Dimensions

Length
25.5
Height
41.25
Width
24.5

Details

Material
Foam, Mesh, Metal, Plastic, Plywood
Color
Black Mesh/White Frame
Capacity
250
Finish
White Nylon
Weight
33.7

Description

Whether you're working or gaming, be completely comfortable in this ergonomic mesh back chair that features transparent, breathable mesh across the back allowing air to circulate to keep you cool. Built-in lumbar support improves your posture and helps prevent back strain and muscle fatigue. Padded flip-up armrests relieves pressure from your shoulders and neck and rotate 90 degrees out of the way so you can move this mesh task chair closer to your desk. The contoured seat is padded with 3" of foam and covered with black mesh upholstery. A true asset in any space, this computer chair boasts a contrasting white frame and 360 degree swivel capability paired with transparent rubber skate style wheels with ball bearing motion to access multiple surfaces without strain. The pneumatic seat height adjustment lever allows the seat to raise and lower to each individual's needs. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Don't worry about spills from your morning coffee or the lunch you ate at your desk, this mesh office chair with lumbar support cleans easily with a solvent base cleaner, no water needed. Whether it's a day filled with meetings, home office paperwork or marathon gaming sessions, this stylish mid-back mesh swivel task chair with upgraded polyurethane tires will keep you cool and comfortable throughout your busy day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.