Zoro Homepage

Black Mesh Side Reception Chair with Chrome Sled Base

  • Mfr # HL-0001B-BK-GG

  • Zoro # G9019724


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Arms
Seat Material
Mesh
Back Material
Mesh
Color
Black
Style
Reception Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-0001B-BK-GG
Zoro #
G9019724
UPC #
889142568490
Country of Origin
China

Details

Arm Style
Adjustable Arms
Seat Material
Mesh
Back Material
Mesh
Color
Black
Style
Reception Chair

Description

Add modern seating to your reception area or office utilizing this stylish mesh back guest chair. The chrome cantilever base really adds to the sleekness of this side office chair. Designed for comfort this sled base office chair is highlighted by a contoured seat cushion and ventilated mesh back to keep air circulating. Upgrade the seating in your office with a pair of mesh visitor's chairs for your small conference table to meet with employees individually instead of in the larger conference room. If you're looking to revamp your main conference room this sled base guest chair will add a professional appearance to impress your guests. Create a front entry or meeting space that'll keep guests coming back with the warm tone you've set with your furnishings. Match your new sled base chair with our mesh multifunction executive swivel ergonomic office chair with adjustable arms or ergonomic drafting chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.