Black Metal Set, 30RD
Mfr # CH-51090TH-2-18ARM-BK-GG
Zoro # G3606351
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Width
Table: 30"; Chair: 21-1/2"
Frame Material
Metal
Arm Style
Integrated
Weight Capacity
500 lb.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-51090TH-2-18ARM-BK-GG
Zoro #
G3606351
UPC #
889142082620
Country of Origin
China
Dimensions
Width
Table: 30"; Chair: 21-1/2"
Overall Height
29-1/2"
Overall Depth
30"
Details
Item
Table and Chair Set
Frame Material
Metal
Arm Style
Integrated
Weight Capacity
500 lb.
Color
Black
Series
Contemporary
Back Material
Plastic
Back Color
Black
Material
Back, Seat, Table Top: Metal; Glide: Rubber
Backrest
Curved Back with Vertical Slat
Description
Black Metal Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.