
Black Micro Weave Anti-Slip Full Desktop Mouse Pad
Mfr # NAN-GM1030-BK-GG
Zoro # G805812331
product price: $28.75
/eaKey Features
Color
Black
Material
Fabric, Rubber
Width
45.75
Length
23.5
Height
0.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-GM1030-BK-GG
Zoro #
G805812331
UPC #
840196386553
Country of Origin
China
Dimensions
Width
45.75
Length
23.5
Height
0.125
Details
Color
Black
Material
Fabric, Rubber
Description
Always have plenty of room on your office desk or gaming table to move your mouse where you need it with this extra large mouse pad that covers your entire desktop. Large enough to fit a regular or gaming mouse, full size keyboard, and other desk items, this mega size mouse pad is ideal for your gaming or work space.
Boasting a micro weave cloth surface cover that strikes the perfect balance between glide and control and a non-slip rubber base that keeps this extended mousepad in place, your days of using a standard mouse pad are over. This pad was designed with custom cutouts and dual wire management holes to fit our ergonomic "Z" shaped gaming desk with cup holder and headphone hook. Easy to wipe clean and great for preventing damage to your desktop, this oversized desk pad will make you wonder how you ever did without it.
Boasting a micro weave cloth surface cover that strikes the perfect balance between glide and control and a non-slip rubber base that keeps this extended mousepad in place, your days of using a standard mouse pad are over. This pad was designed with custom cutouts and dual wire management holes to fit our ergonomic "Z" shaped gaming desk with cup holder and headphone hook. Easy to wipe clean and great for preventing damage to your desktop, this oversized desk pad will make you wonder how you ever did without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.