Black Mid-Back Mesh Office Chair with Flip-Up Arms

  • Mfr # BL-8801X-BK-GR-GG

  • Zoro # G601708951


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-8801X-BK-GR-GG
Zoro #
G601708951
UPC #
889142610489
Country of Origin
China

Details

Style
Mid Back Executive Chair

Description

Workdays can be long and stressful which can lead to physical ailments so make sure the only grind in your day is your favorite coffee with this black executive swivel office chair with graphite silver frame. This inviting office chair flawlessly blends form and function to help you through your day. The transparent, breathable mesh material allows air to circulate to keep you cool and more productive throughout your day. A mid-back office chair offers support to the mid-to-upper back region. This mesh office chair features a contoured backrest and is ideal for anyone who does a great deal of typing throughout the day and needs good back support. There is a myriad of features that make a great office chair and this executive mesh chair won't disappoint. The synchro tilt control allows this mesh executive chair's back and seat to recline at different rates, increasing the angle between your torso and thighs. The waterfall front seat edge removes pressure from the lower legs and improves circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. Padded armrests take pressure off your shoulders and neck, and flip-up and out of the way so you can get closer to your desk which allows for better posture. If you need to move from one work surface to another, the heavy duty nylon base and dual wheel casters on this mesh swivel office chair will make it feel effortless. Spills clean up easily with a solvent based cleaner, no water required. Whether you go to the office or work from home this office chair with flip up arms will keep you comfortable as you navigate through your day-to-day tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.