Black Modern 4 Slat Back Adirondack Chairs, PK4

  • Mfr # 4-JJ-C14509-BK-GG

  • Zoro # G002068555


product price:  $1,072.99
/pk 4, $268.25/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Polystyrene, Stainless Steel
Overall Width
30.5
Overall Length
37.5
Color
Black
Overall Height
39.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-JJ-C14509-BK-GG
Zoro #
G002068555
UPC #
840196321578
Country of Origin
China

Dimensions

Overall Width
30.5
Overall Length
37.5
Overall Height
39.5

Details

Material
Polystyrene, Stainless Steel
Color
Black
Capacity
350

Description

Furnish your lounge space with a fresh new take on a timeless classic with this set of 4 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.