Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor Stack Chair w/ Flex Material, PK4

  • Mfr # 4-JJ-303C-GG

  • Zoro # G5975526


product price: $202.99
/pk 4, $50.75/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric, Plastic, Steel, Textilene
Width
21.25
Height
36
Finish
Black Powder Coat
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-JJ-303C-GG
Zoro #
G5975526
UPC #
889142915379
Country of Origin
China

Dimensions

Width
21.25
Height
36
Length
29

Details

Color
Black
Material
Fabric, Plastic, Steel, Textilene
Finish
Black Powder Coat
Weight Capacity
350

Description

Escape the indoors and relish your outdoor living space with this Stackable Patio Chair with Flex Comfort Material. Sling patio chairs offer comfort in a stylish presentation with its relaxed design. Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use. This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable textilene fabric material that is breathable. For longevity, care should be taken to protect from long periods of wet weather. Don't stay cooped up in your home...get outdoors more. Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.