Black Patio Chair with Storage & Charcoal Cushions

  • Mfr # GM-201108-1S-CH-GG

  • Zoro # G003431877


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Overall Length
28.75
Capacity
300
Overall Height
26.5
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM-201108-1S-CH-GG
Zoro #
G003431877
UPC #
889142976097
Country of Origin
China

Dimensions

Overall Length
28.75
Overall Height
26.5
Overall Width
33

Details

Color
Charcoal
Capacity
300
Weight
31
Material
Fabric, Foam, Polypropylene, Steel

Description

Entertain friends and family on the deck or patio and meet outdoors with clients in upmarket style when you purchase this stylish patio chair. Boasting a black metal frame with included charcoal back and seat cushions as well as storage pockets, everything you need for ultimate relaxation is in the box. This upholstered all-weather lounge chair with storage will add sophisticated comfort to any residential or commercial atmosphere. Whether you're taking a break from a long day or having after work drinks with your business partners, this comfortable lounge chair offers enduring materials. A powder coated 18 gauge steel frame is weather-resistant to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw reinforcements allow this chair to hold up to 300 lbs. of static weight to accommodate most users. Storage pockets on both sides of this multipurpose chair allow you to keep remote controls, reading glasses, or informational pamphlets within reach. Assemble your new patio chair in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor patio chairs to create conversation areas for meetings or a relaxed space for the whole family to gather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.