Shop FLASH FURNITURE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Patio Club Chairs with Poly Resin Slats, 2PK
- Mfr # 2-SB-A268C-BK-GG
- Zoro # G606602742
product price:Â
$
212.99
/pk of 2, $106.50/ea
Key Features
Overall Width
22.5
Material
Polypropylene, Polystyrene, Steel
Overall Height
34.25
Color
Black
Overall Length
21.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-SB-A268C-BK-GG
- Zoro #
- G606602742
- UPC #
- 840196329451
- Country of Origin
- China
Dimensions
- Overall Width
- 22.5
- Overall Height
- 34.25
- Overall Length
- 21.5
Details
- Material
- Polypropylene, Polystyrene, Steel
- Color
- Black
- Capacity
- 350
Description
Classic style and modern materials join together to give you a year-round place relax and unwind in your home or business with this set of 2 stackable patio chairs. The weather and rust resistant steel frames, paired with poly resin slats on the backs and seats allow you to leave these chairs outdoors all year long making them ideal for commercial outdoor dining areas as well as your patio. Capable of supporting up to 400 lbs. static weight per chair, these chairs are also stackable up to 8 chairs high for storage or flooring maintenance and feature fixed floor glides to protect your indoor flooring surfaces. For your convenience, these chairs arrive fully assembled and wipe clean easily with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.