Black Patio Table with Poly Resin Slatted Top

  • Mfr # SB-T11T-BK-GG

  • Zoro # G406602751


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene, Polystyrene, Steel
Width
31.5
Capacity
200
Height
28.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-T11T-BK-GG
Zoro #
G406602751
UPC #
840196320847
Country of Origin
China

Dimensions

Width
31.5
Height
28.25
Length
31.75

Details

Color
Black
Material
Polypropylene, Polystyrene, Steel
Capacity
200
Weight
30

Description

Add modern style and functionality to your home or business with this commercial grade steel framed patio table with a poly resin slatted top. This dining table comfortably seats up to 4 adults and coordinates perfectly with almost any seating. The steel frame of this all-weather table will not rust and boasts extra cross bracing for sturdiness and fixed floor glide to prevent damage to indoor flooring surfaces. The slatted top won't rot, chip, or peel making it ideal for year-round use at your bistro, hotel pool, or on the deck at home. Assembly takes less than 10 minutes with the included tools and instructions and cleanup is quick and easy with a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.