Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Sled Stack Chair

  • Mfr # RUT-238A-BK-GG

  • Zoro # G3635523


product price: $67.49
/ea

Key Features

Seat Color
Black
Back Color
Black
Color
Black
Frame Material
Steel
Weight Capacity
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-238A-BK-GG
Zoro #
G3635523
UPC #
847254056700
Country of Origin
China

Dimensions

Overall Width
19 1/2 in
Overall Height
32 in
Back Height
16 in
Overall Depth
23 3/4 in
Seat Width
18 in
Back Width
19 1/2 in
Seat Depth
17 1/2 in
Seat Height - Minimum
17 in
Seat Height - Maximum
17 in

Details

Seat Color
Black
Back Color
Black
Color
Black
Frame Material
Steel
Weight Capacity
880 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA
Assembly
Assembled
Frame Color
Silver
Back Structural Material
Plastic
Foot Type
Glides
Product Type
Stacking Chair
Stack Capacity
5
Includes Back
Backrest
Number of Leg Braces
0
Seat Structural Material
Plastic

Description

Stacking Chair, Overall Height 32 in, Overall Width 19 1/2 in, Overall Depth 23 3/4 in, Seat Width 18 in, Seat Depth 17 1/2 in, Back Height 16 in, Back Width 19 1/2 in, Seat Color Black, Back Color Black, Frame Color Silver, Frame Material Steel, Arm Style Armless, Weight Capacity 880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.