
Black Plastic Student Chair, PK5
Mfr # 5-RUT-GK01-BK-BAS-GG
Zoro # G2798846
product price: $340.99
/pk 5, $68.20/ea
Free Shipping & Returns
Key Features
Color
Black
Style
Student Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-RUT-GK01-BK-BAS-GG
Zoro #
G2798846
UPC #
889142019442
Country of Origin
China
Details
Item
Black Plastic Student Chair,PK5
Color
Black
Style
Student Chair
Description
Black Plastic Student Chair,PK5, Package Quantity 5
- Set of 5 Multipurpose Student Chairs
- 880 lb. Weight Capacity
- Black Plastic Back and Seat
- Ergonomically Contoured Design
- Carrying Handle Cutout for easy movement
- Blow Molded Material
- Black Powder Coated Frame Finish with Plastic Floor Glides
- Wire Book Basket
- 3 Years Limited Warranty
- Designed for Commercial Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.