Black Poly Resin Adirondack Style Ottoman

  • Mfr # JJ-C14309-BK-GG

  • Zoro # G002594115


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13.5
Overall Length
20.5
Overall Width
19.5
Color
Black
Capacity
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14309-BK-GG
Zoro #
G002594115
UPC #
889142976615
Country of Origin
China

Dimensions

Overall Height
13.5
Overall Length
20.5
Overall Width
19.5

Details

Color
Black
Capacity
200
Material
Polystyrene, Stainless Steel

Description

Add another element of relaxation to your indoor or outdoor oasis when you purchase this commercial grade Adirondack style ottoman. The classic look of this poly resin footrest mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted ottoman in front of your favorite chair and put your feet up. Longevity and durability are important hallmarks for quality furniture and this patio chair ottoman is up to the task. Constructed from polystyrene, this all-weather footstool is more durable than plastic and won't chip, splinter, or peel but is lightweight and easily portable making it perfect for the hospitality industry. Metal screws securely join all pieces of this poly resin ottoman allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather, and stain resistance makes this outdoor ottoman an ideal piece for decks, patios, or poolside. Assembly takes less than 30 minutes for your convenience. Purchase several of these Adirondack footstools to pair with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.