Black Rattan Indoor-Outdoor Stack Chair

  • Mfr # TLH-037-BK-GG

  • Zoro # G3643783


product price:  $53.29
/ea

Key Features

Seat Color
Black
Back Color
Black
Color
Black
Frame Material
Steel
Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-037-BK-GG
Zoro #
G3643783
UPC #
889142043683
Country of Origin
China

Dimensions

Height
28 1/2 in
Depth
23 1/2 in
Width
21 3/4 ft
Seat Height
17 in
Seat Width
16 1/2 in
Back Width
11 1/2 in
Seat Depth
15 in
Back Height
13 1/2 in
Chair Depth
23 1/2 in
Chair Width
21 3/4 in
Chair Height
28 1/2 in

Details

Seat Color
Black
Back Color
Black
Color
Black
Frame Material
Steel
Weight Capacity
352 lb
Style
Stacking Chair
Item
Patio Chair
Finish
Powder Coated
Features
Cross Braces, Indoor and Outdoor Use
Resistant To
Weather Resistant
Construction
Metal, Rattan
Seat Material
Rattan
Back Material
Rattan, Wicker
Frame Color
Black
Assembly
Assembled
Number of Seating Positions
1
Product Type
Patio Chair
Rockable
Not Rocking
Includes Seat Cushions
No
Swivel
No
Resistance Properties
Weather Resistant
Chair Weight
14 lb
Number of Chairs
1
Includes Footrest
No Footrest
Includes Arms
Yes
Stackable
Yes
Includes Back Cushions
No

Description

Patio Chair, Assembly Assembled, Back Width 11 1/2 in, Chair Height 28 1/2 in, Chair Weight 14 lb, Features Cross Braces, Indoor and Outdoor Use, Finish Powder Coated, Frame Color Black, Frame Material Steel, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties Weather Resistant, Rockable Not Rocking, Seat Color Black, Seat Depth 15 in, Seat Height 17 in, Seat Material Rattan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.