
Black Stack Chair-Chrome Frame, PK5
Mfr # 5-RUT-16-BK-CHR-GG
Zoro # G2798207
product price: $263.99
/pk 5, $52.80/ea
Free Shipping & Returns
Key Features
Product Type
Black Stack Chair-Chrome Frame,PK5
Style
Stacking Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-RUT-16-BK-CHR-GG
Zoro #
G2798207
UPC #
889142019220
Country of Origin
China
Details
Item
Black Stack Chair-Chrome Frame,PK5
Color
Black Plastic/Chrome Frame
Product Type
Black Stack Chair-Chrome Frame,PK5
Style
Stacking Chair
Description
Black Stack Chair-Chrome Frame,PK5, Package Quantity 5
- Set of 5 Multipurpose Stack Chairs
- 661 lb. Static Weight Capacity
- Stack Quantity: 15
- Recommended for 3rd - 7th Grade Students
- Ergonomically Contoured Black Plastic Seat Shell
- Vented Back allows air circulation
- Dry assisting drain holes
- Chrome Frame with non-marring plastic floor glides
- 3 Years Limited Warranty
- Ships Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.