Black Steel Patio Arm Chair with Round Back

  • Mfr # CO-3-BK-GG

  • Zoro # G3612030


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel
Finish
Black Powder Coat
Overall Length
24
Capacity
300
Overall Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-3-BK-GG
Zoro #
G3612030
UPC #
889142087663
Country of Origin
China

Dimensions

Overall Length
24
Overall Width
21
Overall Height
32.25

Details

Color
Black
Material
Plastic, Steel
Finish
Black Powder Coat
Capacity
300

Description

Black Steel Patio Arm Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.