Black Steel Patio Arm Chair with Square Back

  • Mfr # CO-2-BK-GG

  • Zoro # G3612073


product price:  $83.95
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic, Steel
Finish
Black Powder Coat
Overall Width
21.75
Overall Length
22
Overall Height
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-2-BK-GG
Zoro #
G3612073
UPC #
889142087656
Country of Origin
China

Dimensions

Overall Width
21.75
Overall Length
22
Overall Height
35

Details

Color
Black
Material
Plastic, Steel
Finish
Black Powder Coat
Item
Black Steel Patio Chair
Capacity
300

Description

Black Steel Patio Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.