Black Teak Accented Loveseat with Cushions

  • Mfr # GM-201027-2S-CH-GG

  • Zoro # G402694637


product price: $497.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal
Material
Fabric, Foam, Polypropylene, Steel, Teak
Overall Length
29.25
Overall Height
24.5
Overall Width
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM-201027-2S-CH-GG
Zoro #
G402694637
UPC #
889142976073
Country of Origin
China

Dimensions

Overall Length
29.25
Overall Height
24.5
Overall Width
56

Details

Color
Charcoal
Material
Fabric, Foam, Polypropylene, Steel, Teak
Capacity
600
Weight
36

Description

Enjoy your morning matcha tea or favorite coffee while you watch the sun come up when you purchase this modern indoor/outdoor loveseat. Boasting a black metal frame with teak accented arms as well as included back and seat cushions, everything you need to create a gorgeous seating area is included in the box. The straight frame arms give you a platform to rest your hands while you apply that great new shade of nail polish. Bring along their pet bed and let your four-legged friend relax alongside you in the sunroom or on the deck at home. Provide outdoor seating options for your patrons at your restaurant or deli. Whether used in your home or business, you should never have to worry about the state of your seating. The lightweight aluminum frame is powder coated to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw construction holds up to 600 lbs. of static weight to accommodate most users. With chilly nights on the way, this generously cushioned loveseat would offer highly supportive seating in the backyard around our 22" round wood-burning firepit. Get comfy in leggings and a sweatshirt and grab your softest blanket then snuggle in around the fire. Assembly of your new loveseat comes together in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor loveseats or pair them with our modern black aluminum framed chairs to create a beautiful place to gather together no matter where you are.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.