Black Vinyl Adjustable Height Barstool
Mfr # CH-122070-BK-GG
Zoro # G3612231
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
23-1/4" to 32"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Cutout Back, Padded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-122070-BK-GG
Zoro #
G3612231
UPC #
889142048039
Country of Origin
China
Dimensions
Seat Height Range
23-1/4" to 32"
Details
Color
Black Vinyl
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Cutout Back, Padded
Seat Material
Vinyl
Item
Black Vinyl Barstool,Adj Height
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.