Black Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-1/2"
Mfr # DS-815-BK-GG
Zoro # G3612198
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Deep Curved Back
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-815-BK-GG
Zoro #
G3612198
UPC #
847254065375
Country of Origin
China
Dimensions
Seat Height Range
24" to 32-1/2"
Details
Color
Black
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Deep Curved Back
Seat Material
Vinyl
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.