Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Vinyl Counter Stool, 24"H

  • Mfr # CH-152561-BK-VY-GG

  • Zoro # G3603728


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Foam
Color
Black
Seat Height Range
23-3/4"
Backrest
Rounded Low Back
Weight Capacity
330 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-152561-BK-VY-GG
Zoro #
G3603728
UPC #
889142045243
Country of Origin
China

Dimensions

Seat Height Range
23-3/4"

Details

Material
Vinyl, Foam
Color
Black
Backrest
Rounded Low Back
Weight Capacity
330 lb.
Frame Material
Wood
Seat Material
Vinyl
Caster Type
Glides

Description

Black Vinyl Counter Stool,24"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.