This item is Discontinued.

Flash Furniture Black Vinyl Side Reception Chair wi, PK4, 22.75" W, 23" L, 38.25" H 4-BT-509-BK-GG

This item is Discontinued.

Flash Furniture

Black Vinyl Side Reception Chair wi, PK4, 22.75" W, 23" L, 38.25" H (Discontinued)

Mfr # 4-BT-509-BK-GG
Zoro # G2793639
UPC # 812581010114
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-BT-509-BK-GG
Zoro #
G2793639
UPC #
812581010114
Country of Origin
China

Dimensions

Width
22.75"
Height
38.25"
Length
23"

Details

Item
Black Vinyl Side Reception Chair wi,PK4
Color
Black
Finish
Chrome Metal
Frame Color
Gray
Assembled/Unassembled
Unassembled
Frame Material
Metal

Description

Black Vinyl Side Reception Chair wi,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.