Black Vinyl Stack ChairSilver Vein Metal Frame

  • Mfr # NG-ZG10006-BK-SILVERVEIN-GG

  • Zoro # G807454997


product price:  $58.19
/ea

Key Features

Frame Finish
Silver Vein Powder Coat
Cushion Thickness
2.5 in
Material
Foam, Metal, Vinyl
Weight Capacity
500
Overall Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG-ZG10006-BK-SILVERVEIN-GG
Zoro #
G807454997
UPC #
196861025730
Country of Origin
China

Dimensions

Cushion Thickness
2.5 in
Overall Width
17.5
Overall Height
34.25
Overall Length
22.25

Details

Color
Black Vinyl/Silver Vein Frame
Frame Finish
Silver Vein Powder Coat
Material
Foam, Metal, Vinyl
Weight Capacity
500

Description

Be ready for any event or occasion with the stylish look of this banquet chair ideal for both casual and formal events. Built for the commercial industry these dome back banquet chairs have been tested to hold up to 500 pounds static weight. With a high seating capacity these stack chairs are perfect for the event rental business. This standout hospitality chair can be used as is and still command attention or be dressed up for formal events by placing a chair cover over it. The chair is cushioned with 2.5" thick CAL 117 fire retardant foam and is covered in a durable, easy to clean vinyl upholstery. The sturdy frame with gracefully angled legs is made of 18 gauge steel with a long-lasting powder coated finish available in 2 finishes. Double support braces reinforce the frame to give it great strength and durability. Recommended stack height for this chair is up to 10 chairs high and bumper guards prevent scratches on the frame when stacked. Non-marring floor glides protect your floor by sliding smoothly when you need to move the chair. This multi-use upholstered stack chair is an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools. Add banquet chairs to your home dining table to add a contrasting look in your dining room or kitchen.


  • Modern Commercial Grade Dome Back Stacking Banquet Chair
  • Black Vinyl Upholstered Padded Back and Seat
  • Silver Vein Powder Coated 18 Gauge Steel Frame
  • Double Braced Frame Holds up to 500 LBS. Static Weight
  • Recommended Stack Height up to 10 Chairs High
  • Non-Marring Floor Glides Prevent Damage to Hard Flooring Surfaces
  • Ships Fully Assembled for Immediate Use
  • Wipe Clean with a Damp Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.