Black Wicker Patio Chairs & Cream Cushions, PK 2

  • Mfr # 2-TW-3WBE074-BK-GG

  • Zoro # G605369721


product price:  $235.99
/pk 2, $118.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
34.25
Overall Length
24
Overall Width
22.5
Color
Black/Gray
Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-TW-3WBE074-BK-GG
Zoro #
G605369721
UPC #
840196345246
Country of Origin
Viet Nam

Dimensions

Overall Height
34.25
Overall Length
24
Overall Width
22.5

Details

Color
Black/Gray
Capacity
350
Material
Fabric, Foam, Polyester, Steel, Wicker

Description

Relax in effortless comfort and style in this set of 2 wicker patio chairs with included plush high density foam cushions. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders for truly restful seating.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.