
Black/Black Adjustable Chaise Lounge with Arms
Mfr # JJ-LC323-BLK-BLK-GG
Zoro # G408439676
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23.25"
Overall Length
76"
Overall Height
38"
Capacity
300 lbs.
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JJ-LC323-BLK-BLK-GG
Zoro #
G408439676
UPC #
196861085888
Country of Origin
China
Dimensions
Overall Width
23.25"
Overall Length
76"
Overall Height
38"
Details
Capacity
300 lbs.
Finish
Black Powder Coat
Material
Steel, Textilene
Color
Black/Black
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger with integrated arms. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.