
Black/Gray 5 Drawer Storage Chest Organizer
Mfr # WX-5L206-X-BK-GR-GG
Zoro # G201929732
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Overall Height
21.5
Overall Length
11.75
Overall Width
39.5
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WX-5L206-X-BK-GR-GG
Zoro #
G201929732
UPC #
889142993582
Country of Origin
China
Dimensions
Overall Height
21.5
Overall Length
11.75
Overall Width
39.5
Details
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Color
Black/Gray
Weight
21
Capacity
40
Description
Get much needed storage at an economical price that works anywhere in your living space with this 5 drawer storage organizer. Whether you need a place for clothing, bath towels and washcloths, or bed linens, the five easy pull fabric drawers are a perfect solution. Use this wide storage unit as a nursery supply center, toy organizer or entryway table. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this storage dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 45 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 30 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this vertical dresser anywhere you need extra organization that goes above and beyond plain plastic bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.