This item is Discontinued.

Flash Furniture Contemporary Kneeling Office Chair, Black Seat, Gray Back, 25" W 27" L 26" H, Adjustable WL-1429-GG

This item is Discontinued.

Flash Furniture

Contemporary Kneeling Office Chair, Black Seat, Gray Back, 25" W 27" L 26" H, Adjustable (Discontinued)

Mfr # WL-1429-GG
Zoro # G5520949
UPC # 812581010930
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WL-1429-GG
Zoro #
G5520949
UPC #
812581010930
Country of Origin
China

Dimensions

Overall Height
26"
Overall Width
25"
Overall Depth
27"
Back Height
10"
Seat Height Min.
21 in
Seat Depth
12 in
Seat Height Max.
26 in
Seat Width
16"
Width
25"
Height
21"
Depth
27"
Maximum Overall Height
26 in
Maximum Seat Height
26 in
Minimum Seat Height
21 in
Notional Size
Standard

Details

Item
Kneeling Office Chair
Arm Style
Adjustable
Seat Color
Black
Seat Material
Fabric
Back Color
Gray
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Backless
Color
Black
Series
Contemporary
Features
Height Adjustable
Base Material
Metal
Base Style
Sled
Back Tilt Backward
None
Base Color
Gray
Weight Capacity
250 lb.
Standards
ANSI/BIFMA
Back Tilt Forward
None
Number of Casters
0
Seat Tilt Forward
None
Seat Tilt Backward
None
Number of Glides
0
Assembly
Unassembled
Frame Color
Silver
Office Chair Style
Side Chair
Material
Polyurethane; Seat: Fabric
Style
Side Chair
Upholstered Back
Yes
Adjustable Arms
No
Caster/Glide Material
Plastic
Adjustable Seat
Yes
Caster/Glide Type
Glides
Number of Casters/Glides
4
Tilting Back
No
Number of Arms
2
Swivel
Yes

Description

Kneeling Chair, Adjustable Arms No, Overall Width 25 in, Overall Depth 27 in, Maximum Seat Height 26 in, Maximum Overall Height 26 in, Seat Color Black, Frame Color Silver, Seat Thickness Not Applicable, Back Color Black, Seat Depth 12 in, Seat Width 16 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Glides, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Tatum, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.