Black/Mahogany Reversible Top, 24 x 30

  • Mfr # XU-MBT-2430-GG

  • Zoro # G5973862


product price:  $50.65
/ea

Key Features

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Color
Black/Mahogany
Weight
16
Capacity
300
Overall Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-MBT-2430-GG
Zoro #
G5973862
UPC #
847254007573
Country of Origin
China

Dimensions

Overall Length
30
Overall Width
24
Overall Height
1.125

Details

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Item
Black/Mahogany Reversible Top, 24" x 30"
Color
Black/Mahogany
Weight
16
Capacity
300

Description

Black/Mahogany Reversible Top, 24 In. x 30 In.


  • •Restaurant Dining Table Top
  • •1.125" Thick Top
  • •Black T-Mold Edge
  • •Completely Reversible Top
  • •Black or Mahogany Laminate Finish
  • •High Impact Melamine Core
  • •Heat, Scratch and Moisture Resistant
  • •Clean with mild detergent/water and cloth dry
  • •Designed for Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.