Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Mahogany Reversible Top, 24 x 42

  • Mfr # XU-MBT-2442-GG

  • Zoro # G5957504


product price: $69.15
/ea

Key Features

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Overall Length
42
Color
Black/Mahogany
Overall Height
1.125
Weight
24.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-MBT-2442-GG
Zoro #
G5957504
UPC #
847254007771
Country of Origin
China

Dimensions

Overall Length
42
Overall Height
1.125
Overall Width
24

Details

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Item
Black/Mahogany Reversible Top, 24" x 42"
Color
Black/Mahogany
Weight
24.52
Capacity
300

Description

Black/Mahogany Reversible Top, 24 In. x 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.