
Black/Mahogany Reversible Top, 30 x 42
Mfr # XU-MBT-3042-GG
Zoro # G5957279
product price:Â $91.29
/ea
Free Shipping & Returns
Key Features
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Overall Width
30
Weight
30
Overall Height
1.125
Color
Black/Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-MBT-3042-GG
Zoro #
G5957279
UPC #
847254007580
Country of Origin
China
Dimensions
Overall Width
30
Overall Height
1.125
Overall Length
42
Details
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Item
Black/Mahogany Reversible Top, 30" x 42"
Weight
30
Color
Black/Mahogany
Capacity
300
Description
Black/Mahogany Reversible Top, 30 In. x 42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.