Black/Orange Reclining Gaming Chair with Footrest

  • Mfr # CH-00288-OR-GG

  • Zoro # G901929759


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Style
Reclining Game Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
68
Height
51.25
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-00288-OR-GG
Zoro #
G901929759
UPC #
889142999461
Country of Origin
China

Dimensions

Length
68
Height
51.25
Width
28
Overall Length
68
Overall Height
51.25
Overall Width
28

Details

Style
Reclining Game Chair
Color
Black/Orange
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Weight
44

Description

Sit back, take a deep breath and get ready to have your mind blown when you take a ride in this thickly padded, reclining gaming chair with massaging lumbar. This cool-looking game chair has a striking contrast of black and orange upholstery. The removable lumbar pillow will not only support your lower back but will also massage those tense muscles when you plug in the attached 3 ft. USB cord so you can keep that marathon gaming session going without cramping up. When you need a breather from the action, recline this high back chair 95° ~ 175° to relax and open your diaphragm. Reclining chairs cradle your body in a comfortable position while relieving pressure from your back from sitting upright. The arms actually recline along with the back to keep you comfortable. Pull the loop to slide out the footrest, flip it up and take a quick power nap to recharge your batteries. Video game chairs are designed specifically for gamers comfort but will make an excellent ergonomic chair for the office, dorm room, or home office. Easily reach work surfaces without strain with the pneumatic level and elevate your feet on the footrest while typing to relieve leg pressure. A 5-star nylon base and sporty looking casters allow you to move this chair wherever you need it. Spills clean up effortlessly with a solvent based cleaner. Get the ultimate gaming experience when you add our black gaming desk with cup holder, headphone hook, and monitor/smartphone stand or gamer workstation with headphone holder and cable management.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.