Shop FLASH FURNITURE
See all product information
Create Account
Student Chair, Black Back, 16-1/4 in W 15-1/4" L 32-1/2" H, Adjustable, Plastic Seat
Mfr # YU-YCX-09010-GG
Zoro # G3635937
product price:Â
$
63.29
/ea
Key Features
Arm Style
Adjustable
Seat Material
Plastic
Overall Height
32-1/2"
Overall Width
16-1/4 in
Overall Depth
15-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YU-YCX-09010-GG
- Zoro #
- G3635937
- UPC #
- 847254076036
- Country of Origin
- China
Dimensions
- Overall Height
- 32-1/2"
- Overall Width
- 16-1/4 in
- Overall Depth
- 15-1/4"
- Height
- 30"
- Seat Depth
- 14.25"
- Back Height
- 14.75"
- Back Width
- 15"
- Seat Height Min.
- 16.25"
- Width
- 16-1/4"
- Seat Height Max.
- 18.50"
- Seat Width
- 16.25"
- Depth
- 15.3"
Description
Student Chair,Plastic,Adj. Height,Black
- Classroom Chair with Sturdy Frame
- Black Plastic Back and Seat
- Slatted Back allows Air Circulation
- Black Pedestal Frame
- Adjustable Height Legs
- Anti-Slip Floor Caps prevent chair from slipping and reduces any noise
- Recommended for Elementary - High School Grade Students
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov