Shop ALERA
See all product information
Create Account
Reception Guest Chair - Vinyl - Black
Mfr # RL43C16
Zoro # G704925910
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Style
Guest Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL43C16
- Zoro #
- G704925910
- UPC #
- 42167392451
- Country of Origin
- China
- Style
- Guest Chair
Description
Alera reception lounge series sled base guest chair black vinyl thickly padded for maximum comfort. Durable fabric upholstery withstands everyday use. Padded armrests for soft support. Sturdy steel sled base. features: arm style: padded arch seat material: faux leather back material: vinyl padded arm material: vinyl distance between arms: 20.88" arm height from seat: 8.75" this product arrives to most customers in 2-3 business days.