Hercules Task Office Chair, Black Seat, Black Back, 29 in W 29" L 42-3/4" H, Adjustable Padded

  • Mfr # GO-2073-LEA-GG

  • Zoro # G3609739


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Color
Black
Seat Material
Leather
Overall Height
42-3/4"
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2073-LEA-GG
Zoro #
G3609739
UPC #
889142002079
Country of Origin
China

Dimensions

Overall Height
42-3/4"
Overall Width
29 in
Overall Depth
29"
Seat Depth
20 in
Seat Height Min.
19.50"
Width
29"
Height
38-3/4"
Seat Width
22 1/2 in
Back Height
21 in
Back Width
20 in
Seat Height Max.
24"
Depth
29"
Minimum Seat Height
19 1/2 in
Maximum Overall Height
42 3/4 in
Minimum Overall Height
38 3/4 in
Seat Thickness
3 in
Minimum Arm Height
25 3/4 in
Caster/Glide Diameter
2 in
Notional Size
Big and Tall
Maximum Arm Height
32 3/4 in
Maximum Seat Height
24 in

Details

Item
Task Office Chair
Arm Style
Adjustable Padded
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Faux Leather
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
Mid Back with Built-In Lumbar Support
Color
Black LeatherSoft
Series
Hercules
Assembly
Unassembled
Frame Color
Gray
Number of Casters
5
Weight Capacity
400 lb.
Features
Dual Wheel Caster, Tilt Tension, Upholstered Back, Contemporary Style, Tilt Lock, Waterfall Seat Edge, Durable
Shape
5-star
Office Chair Style
Task Chair
Standards
ANSI/BIFMA, CAL 117
Material
Metal; Back, Seat: Leather/Faux Leather
Lumbar Support
Fixed
Style
Mid Back Chair
Adjustable Arms
Yes
Tilt Configuration
Upright Locking Tilt
Adjustable Seat
Yes
Upholstered Seat
Yes
Tilting Back
Yes
Upholstered Back
Yes
Rolling
Yes
Number of Casters/Glides
5
Includes Footrest
No
Seat Adjustments
Height
Waterfall Seat
Yes
Swivel Angle
360 Degrees
Adjustable Tilt Tension
Yes
Swivel
Yes
Arm Attachment
Column
Support Style
Frame
Number of Arms
2
Number of Feet
5
Arm Adjustment
Height

Description

Office Chair, Adjustable Arms Yes, Overall Width 29 in, Overall Depth 29 in, Maximum Seat Height 24 in, Maximum Overall Height 42 3/4 in, Seat Color Black, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 22 1/2 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Not Applicable, Minimum Seat Height 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.