Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Grounds & Outdoor
  4. /
  5. Outdoor Furniture & Storage
  6. /
  7. Patio Furniture
  8. /
  9. Outdoor Chairs
  10. /
  11. Patio Club Chairs & Chaise Lounges
  12. /
  13. Black/White PE Rattan Folding Bistro Chairs, 2PK
Flash Furniture Black/White PE Rattan Folding Bistro Chairs, 2PK 2-FV-FWA086-BLK-WHT-GG - main

Flash Furniture

Black/White PE Rattan Folding Bistro Chairs, 2PK

  • Mfr # 2-FV-FWA086-BLK-WHT-GG

  • Zoro # G308670148


product price: $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

  • Color Black/White
  • Material Plastic: Polyethylene, Steel
  • Overall Length 21.75"
  • Overall Height 32"
  • Capacity 300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

Flash Furniture Logo
  • Brand Flash Furniture
  • MFR # 2-FV-FWA086-BLK-WHT-GG
  • Zoro # G308670148
  • UPC #
    196861086496
  • Country of Origin China
  • Category Patio Club Chairs & Chaise Lounges

Dimensions

Overall Length 21.75"
Overall Height 32"
Overall Width 17.75"

Details

Color Black/White
Material Plastic: Polyethylene, Steel
Capacity 300 lbs

Description

Instantly up the look and feel of your commercial or residential spaces with the upmarket style of this set of 2 folding bistro chairs. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage.
Constructed form commercial materials, these outdoor chairs are built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight.
With no assembly required, these patio chairs are ideal to take along on vacation, camping, or just hanging out in the backyard. A damp cloth maintains the look of your new chairs so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas or larger patios and decks.


  • •Set of 2 Modern Folding Bistro Chairs
  • •Woven PE Rattan in Black and White
  • •Fade and Weather Resistant Materials
  • •Rust Resistant Steel Frames in Black
  • •Foldable Design for Easy Transport and Storage
  • •Plastic Floor Pads Protect Indoor Flooring
  • •300 lbs. Static Weight Capacity per Chair
  • •Table Holds up to 85 lbs. Static Weight
  • •No Assembly Required; Clean with a Damp Cloth
  • •Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • U S STOVE CO Repl Fire Brick, 6PK (FBP6)
  • BRIGGS & STRATTON Oil Filter (798576)
  • AP PRODUCTS AP Products 015-217718 RV Square Entrance Door - 26" x 78", Polar White (015-217718)
  • HUSQVARNA Gas-Powered Walk-Behind Snow Blower, Gas, 30 in Clearing Path, 14 in Auger Diameter, 21 ft-lb Torque (ST 430)
  • FLASH FURNITURE HERCULES Commercial Black Indoor/Outdoor Wood Look Resin Thonet Style Chair (L-9-M5-BLK-GG)
  • FLASH FURNITURE 3-Seater Convertible Canopy Patio Swing / Bed (TLH-007-BN-GG)
  • FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
  • FLASH FURNITURE Blue Side Table and 2 Folding Adirondack Chairs (JJ-C14505-2-T14001-BLU-GG)
  • FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
  • FLASH FURNITURE Nemo Indoor/Outdoor Patio Wicker Rattan Recliner Lounge Chair w/Flip up Side Table, Beige and Brown (LTS-0422-BG-BR-GG)
  • FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
  • SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc