Shop FLASH FURNITURE
See all product information
Create Account
Blue 2 Tier Adirondack Style Patio Side Table
- Mfr # LE-HMP-1035-1517H-BL-GG
- Zoro # G008639049
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Plastic: Polyethylene (HDPE)
Width
17 in
Height
17.75 in
Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-HMP-1035-1517H-BL-GG
- Zoro #
- G008639049
- UPC #
- 196861096792
- Country of Origin
- China
- Color
- Blue
- Material
- Plastic: Polyethylene (HDPE)
- Capacity
- 75 lbs
- Weight
- 14.5 lbs
- Residential/Commercial
- Commercial
Dimensions
- Width
- 17 in
- Height
- 17.75 in
- Length
- 14.5 in
Description
Add elegant style and much needed horizontal real estate to your hotel or restaurants outdoor lounge areas or your own back yard with this 2 tier Adirondack patio table. Whether you're furnishing your home or business, this Adirondack style side table will fit right in. Beautifully styled to blend in almost any aesthetic, this outdoor table is the perfect piece to complement your existing furniture or you can pair with new Adirondack pieces for a complete look. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table assembles quickly and easily and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.