Blue Adirondack Rocking Chair with Cupholder

  • Mfr # LE-HMP-1045-31-BL-GG

  • Zoro # G308439622


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.75 in
Material
Plastic: Polyethylene (HDPE)
Color
Blue
Overall Width
33.5 in
Overall Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HMP-1045-31-BL-GG
Zoro #
G308439622
UPC #
196861097058
Country of Origin
China

Dimensions

Overall Length
32.75 in
Overall Width
33.5 in
Overall Height
37.25 in

Details

Material
Plastic: Polyethylene (HDPE)
Color
Blue
Capacity
300 lbs
Residential/Commercial
Commercial

Description

Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this all-weather adirondack style rocking chair. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. This indoor/outdoor rocking chair is made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. Stronger than wood, this outdoor rocking chair will hold up to 300 pounds static weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills with a damp cloth. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with one of our outdoor patio heaters for the complete year-round setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.