Blue Adirondack Rocking Chairs with Cupholder, 2PK

  • Mfr # 2-LE-HMP-1044-31-BL-GG

  • Zoro # G308639060


product price:  $651.99
/pk 2, $326.00/ea
Free Shipping & Returns

Key Features

Material
Plastic: Polyethylene (HDPE)
Color
Blue
Overall Width
29.75 in
Overall Height
37.5 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-LE-HMP-1044-31-BL-GG
Zoro #
G308639060
UPC #
196861019043
Country of Origin
China

Dimensions

Overall Width
29.75 in
Overall Height
37.5 in
Overall Length
33.25 in

Details

Material
Plastic: Polyethylene (HDPE)
Color
Blue
Capacity
300 lbs
Residential/Commercial
Commercial

Description

Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this set of 2 all-weather adirondack style rocking chairs. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. These indoor/outdoor rocking chairs are made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. Stronger than wood, these outdoor rocking chairs will hold up to 300 pounds static weight capacity per chair and ensure you have a comfortable, worry free seating experience. These porch rocking chairs are weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chairs in 30 minutes or less per chair. Take care of pesky dirt or spills with a damp cloth. Buy more than one pair of these rocking chairs to form cozy conversation areas or pair several with one of our outdoor patio heaters for the complete year-round setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.